Skip Content
CABLE SEAL 3/16INX15IN WHITE 300/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SEAL 3/16INX15IN WHITE 300/BX

ONESEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSLPTW3/16X15WH
  • Mfr. Model # PTW3/16X15WH
  • UNSPSC # 24141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Includes Barcode, Serial Numbers
  • Standards ISO 17712-2013 High Security, C-TPAT, PIP
  • Cable Dia. 5.0 mm
  • Imprinting 12 Letters and 7 Digits
  • Wire Length 350 mm
  • Item Cable Seal
  • Number of Digits 7 - 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list