Skip Content
CABLE SEAL 1/8INX11IN WHITE 100/BX close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE SEAL 1/8INX11IN WHITE 100/BX

ONESEAL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # OSLOK4-1/8X11WH
  • Mfr. Model # OK4-1/8X11WH
  • UNSPSC # 24141504
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.5 lbs

Technical Specs

  • Colour White
  • Includes Barcode, Serial Numbers
  • Length 26 mm
  • Standards ISO 17712-2013 High Security, C-TPAT, PIP
  • Wire Length 285 mm
  • Imprinting 12 Letters and 7 Digits
  • Imprint Area Height 12 mm
  • Cable Dia. 3.5 mm
  • Imprint Area Width 20 mm
  • Primary Application Transportation

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List