Skip Content
CABLE REPLACEMENT OPTICAL 48IN 14MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE REPLACEMENT OPTICAL 48IN 14MM

GREENLEE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GLE56270
  • Mfr. Model # 56270
  • UNSPSC # 0
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.92 lbs

Product Details

48 inch (14 mm) replacement optical cable for GLEFF200.

Technical Specs

  • For Use With GLEFF200

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list