Skip Content
CABLE REPLACEMENT 10FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE REPLACEMENT 10FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDYCABLO10
  • Mfr. Model # CABLO10
  • UNSPSC # 46171511
  • CATALOGUE PAGE # 2250
  • Shipping Weight 0.55 lbs

Product Details

Cable lockout. Unique lockout device accepts up to six 9?32 in. diameter padlocks. Cable diameter 3?16 in. 6 ft.

Technical Specs

  • For Use With Switches, Valves, Energy Devices
  • Colour Red
  • Item Cable Lockout
  • Cable Material Vinyl Coated Steel
  • Body Material Polypropylene
  • Standards OSHA 29 CFR 1910.147, ANSI Standard Z244
  • Max. Number of Padlocks 6
  • Cable Length 10 ft.
  • Body Dimensions 3" H x 7" L x 8-1/2" W
  • Padlock Shackle Max. Dia. 9/32"
  • Cable Dia. 3/16"
  • Legend Cable Lockout Device Warning
  • OSHA Compliant Yes
  • Cable Coating Material Plastic
  • Cable Lockout Style Grip-Cinching

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list