Skip Content
CABLE RELOAD SEALED STNLS SRL 85FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE RELOAD SEALED STNLS SRL 85FT

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSREC85SS
  • Mfr. Model # SREC85SS
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 54.8 lbs

Product Details

3M(TM) Sealed Reload(TM) Retractable Lifeline. Protected from corrosion, making it an exceptional fall protection solution for industrial, oil and gas environments. Provides consistent performance. CSA certified to Z259.2.2-98. 85 foot stainless steel cab

Technical Specs

  • Colour Black/Red
  • Item Self-Retracting Lifeline
  • Length 85 ft.
  • Locking Harness Connection Hook Type Swivel Snap Hook
  • Number of Legs 1
  • Housing Material Aluminum
  • Standards ANSI Z359.1-07, CSA Z259.2.2-98
  • Tensile Strength 3,000 lbs.
  • Line Material Stainless Steel
  • Weight Capacity 310 lbs.
  • Visual Load Indicator Yes
  • Braking System Constant Force(R) Coil
  • Cable Dia. 3/16"
  • Harness Hook Gate Opening 13/16"
  • Anchorage Hook Gate Opening 21 mm
  • Strap Width CSA Z259.11-05, Class E6

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list