Skip Content
CABLE RELOAD SEALED STNLS SRL 30FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3
Available only while supplies last. Quantities may be limited.

CABLE RELOAD SEALED STNLS SRL 30FT

CABOT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CBTSREC30SS
  • Mfr. Model # SREC30SS
  • UNSPSC # 46182300
  • CATALOGUE PAGE # N/A
  • Shipping Weight 24.8 lbs

Product Details

3M(TM) Sealed Reload(TM) Retractable Lifeline. Protected from corrosion, making it an exceptional fall protection solution for industrial, oil and gas environments. Provides consistent performance. CSA certified to Z259.2.2-98. 30 foot stainless steel cab

Technical Specs

  • Colour Black/Red
  • Length 30 ft.
  • Item Self-Retracting Lifeline
  • Locking Harness Connection Hook Type Swivel Snap Hook
  • Number of Legs 1
  • Housing Material Aluminum
  • Weight Capacity 310 lbs.
  • Tensile Strength 3,000 lbs.
  • Standards ANSI Z359.1-07, CSA Z259.2.2-98
  • Line Material Stainless Steel
  • Braking System Constant Force(R) Coil
  • Visual Load Indicator Yes
  • Cable Dia. 3/16"
  • Harness Hook Gate Opening 13/16"
  • Anchorage Hook Gate Opening 21 mm
  • Strap Width CSA Z259.11-05, Class E6

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List