CABLE PULL SWITCH,SINGLE,1NC/1NO,12 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE PULL SWITCH,SINGLE,1NC/1NO,12

HONEYWELL MICRO SWITCH

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T748
  • Mfr. Model # 11T748
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.49 lbs

Technical Specs

  • For Use With Microswitch CPS Accessories
  • Indicator 120VAC Red LED
  • Mounting Style Single End
  • Item Cable Pull Switch
  • Operating Force 3-5 Lbs.
  • Standards UL, CE, CSA, SIL 3 Capable: Low Voltage Directive 73/23/EEC, as Amended By Directive 93/68/EEC. Machinery Directive 98/37/EEC Only as the Directives Relate to the Components Being Used in a Safety Function. EN60947-1, EN-60947-5-1, EN60947-5-5
  • Reset Rotary Knob
  • Case Material NEMA 1, 4, 12, 13: Zinc Die-Cast
  • Max. Cable Span 250 ft.
  • Min. Current 50 mA to 10 A (Thermal)
  • Wiring Entry 1/2 NPT
  • Switching Ability Single Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list