CABLE PULL SWITCH,DUAL,2NC/2NO,120V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Available only while supplies last. Quantities may be limited.

CABLE PULL SWITCH,DUAL,2NC/2NO,120V

HONEYWELL MICRO SWITCH

Web Price : $1,025.83 / EACH

Add to Order List
Compare
Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below

Selected Branch


Please select pick up location
New Postal Code
Postal Code should be in LNLNLN format e.g. L3T7W8
http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG11T764
  • Mfr. Model # 11T764
  • UNSPSC # 39121505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 8.3 lbs

Technical Specs

  • For Use With Microswitch CPS Accessories
  • Indicator 120VAC Red Multi-cluster LED
  • Mounting Style Double End
  • Item Cable Pull Switch
  • Operating Force 3-5 Lbs.
  • Reset Rotary Knob
  • Standards UL, CE, CSA, SIL 3 Capable: Low Voltage Directive 73/23/EEC, as Amended By Directive 93/68/EEC. Machinery Directive 98/37/EEC Only as the Directives Relate to the Components Being Used in a Safety Function. EN60947-1, EN-60947-5-1, EN60947-5-5
  • Case Material NEMA 1, 4, 12, 13: Zinc Die-Cast
  • Max. Cable Span 500 Ft.
  • Min. Current 10uA to 50mA
  • Wiring Entry 1/2" NPT
  • Switching Ability Dual Cable
  • Depth 3.66"
  • Length 12.75"
  • Width 12.75"
  • Contact Form 2NC/2NO, Gold-Plated
  • NEMA Rating 1, 4, 12, 13
  • Switch Function Maintained
  • IP Rating 67
  • DC Contact Rating 2.5 A @ 24 VDC
  • AC Contact Rating 0.05A @ 250VAC
  • Thermal Amperage 10 A
  • Cable Connection Location Left and Right

Compliance and Restrictions

  • None

MSDS Document Not Found

For assistance please contact our MSDS Coordinator by telephone at 1-780-453-0359 or by email at msds@agi.ca.

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list