Skip Content
CABLE PROTECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE PROTECTOR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4CV84
  • Mfr. Model # 4CV84
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 46.4 lbs

Technical Specs

  • Colour Blue/Yellow
  • Width 22"
  • Item Modular Cable Protection System
  • Length 36"
  • Height 4.13"
  • Channel Height 3.25"
  • Channel Width 3.25"
  • Cable Protection System Components Color Blue, Yellow
  • Cable Protection System Components Length 36"
  • Cable Protection System Component Item Cable Protector 45 Degrees Left Turn

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list