Skip Content
CABLE PROTECTOR close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE PROTECTOR

HUBBELL WIRING DEVICE-KELLEMS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # HBLHBLTRED5B
  • Mfr. Model # HBLTRED5B
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 20.0 lbs

Technical Specs

  • Item Modular Cable Protection System
  • Height 1-61/64"
  • Width 17-1/2"
  • Channel Height 1.3"
  • Channel Width 1.30"
  • Material Polyurethane
  • Number of Channels 5
  • Cable Protection System Components Length 36"
  • Cable Protection System Components Color Blue, Yellow
  • Cable Protection System Component Item Cable Protector End Cap
  • Load Capacity 10,500 lbs. @ 70 Degrees F, 6500 lbs. @ 120 Degrees F

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list