Skip Content
CABLE PROTECTOR RT TURN, HD, 5 CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE PROTECTOR RT TURN, HD, 5 CH

LINEBACKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCPT5X125R-Y/O
  • Mfr. Model # CPT5X125R-Y/O
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1415
  • Shipping Weight 17.0 lbs

Technical Specs

  • For Use With Linebacker
  • Height 2-5/16"
  • Channel Height 1-11/32"
  • Item Right Turn
  • Width 20"
  • Channel Width 1-23/64"
  • Max. Cable Dia. 1-11/32"
  • Cable Protection System Components Color Orange, Yellow
  • Cable Protection System Components Length 25"
  • Cable Protection System Component Item Cable Protector 45 Degrees Right Turn
  • Style Hinged
  • Material Polyurethane
  • Number of Channels 5
  • Connection Style T Shaped
  • Load Capacity 20,150 lbs.