CABLE PROTECTOR LEFT TURN, HD, 3 CH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE PROTECTOR LEFT TURN, HD, 3 CH

LINEBACKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCPT3X225L-Y/O
  • Mfr. Model # CPT3X225L-Y/O
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1415
  • Shipping Weight 19.0 lbs

Technical Specs

  • For Use With Linebacker
  • Height 3-3/64"
  • Item Left Turn
  • Channel Height 2-1/4"
  • Channel Width 2-1/4"
  • Width 20"
  • Max. Cable Dia. 2-1/4"
  • Cable Protection System Components Color Orange, Yellow
  • Cable Protection System Component Item Cable Protector 45 Degrees Left Turn
  • Cable Protection System Components Length 25"
  • Material Polyurethane
  • Number of Channels 3
  • Load Capacity 14,120 lbs.
  • Style Hinged
  • Connection Style T Shaped