CABLE PROTECTOR, HEAVY DUTY, 2 CHAN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE PROTECTOR, HEAVY DUTY, 2 CHAN

LINEBACKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCP2X325Y/O
  • Mfr. Model # CP2X325Y/O
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1415
  • Shipping Weight 33.1 lbs

Technical Specs

  • For Use With Ideal for use in Oil and Gas Applications, Mining, Military, and Other Industrial Environments with Heavy Trucks and Forklifts
  • Height 4-1/8"
  • Item Cable Protector
  • Width 22"
  • Channel Width 3-1/4"
  • Load Capacity 21,760 lbs.
  • Channel Height 3-1/4"
  • Max. Cable Dia. 3-1/4"
  • Style Hinged
  • Material Polyurethane
  • Number of Channels 2
  • Connection Style T Shaped
  • Cable Protection System Components Length 36"
  • Cable Protection System Components Color Orange, Yellow
  • Cable Protection System Component Item Cable Protector