Skip Content
CABLE PROTECTOR ENDCAPS FOR YJ3-225 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE PROTECTOR ENDCAPS FOR YJ3-225

YELLOW JACKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFYJ3EB225Y
  • Mfr. Model # YJ3EB225Y
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1415
  • Shipping Weight 16.0 lbs

Technical Specs

  • Colour Yellow
  • For Use With Yellow Jacket
  • Item End Cap
  • Height 3"
  • Length 8-1/4"
  • Width 18-5/8"
  • Channel Height 2-1/8"
  • Max. Cable Dia. 2-1/8"
  • Channel Width 2-1/8"
  • Material Polyurethane
  • Style End Caps
  • Number of Channels 3
  • Connection Style Dog Bone Shape
  • Cable Protection System Components Color Yellow
  • Cable Protection System Components Length 8-1/4"
  • Cable Protection System Component Item Cable Protector End Cap

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list