CABLE PROTECTOR,END CAP,20 IN W,PK2 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

This product has been DISCONTINUED and can no longer be ordered.

CABLE PROTECTOR,END CAP,20 IN W,PK2

POWER FIRST

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE4CEL9
  • Mfr. Model # 4CEL9
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 11.55 lbs

Product Details

Cable protector, end cap, channels 5. Channel height 1.2 inches. Channel width 1.2 inches. Height 2.3 inches, width 20 inches, length 5.25 inches. Load capacity @ 120 F 9000 lbs. Load capacity @ 70 F 20000 lbs. Material of construction, polyurethane. Colour yellow. Package quantity 2.

Technical Specs

  • Height 2-1/4"
  • Item Cable Protector End Cap
  • Material Polyurethane
  • Number of Channels 5
  • Width 20"
  • Load Capacity 20,000 lbs.
  • Channel Height 1-1/4"
  • Connection Style Mushroom Shaped
  • Channel Width 1-1/4"
  • Cable Protection System Components Length 6"
  • Cable Protection System Component Item Cable Protector End Cap
  • Cable Protection System Components Color Yellow
  • For Use With 4CEL6
  • Style Hinged
  • Max. Cable Dia. 1-5/8"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list