Skip Content
CABLE PROTECTOR, DROP OVER close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE PROTECTOR, DROP OVER

GUARD DOG

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFGD3DO-Y
  • Mfr. Model # GD3DO-Y
  • UNSPSC # 24141510
  • CATALOGUE PAGE # N/A
  • Shipping Weight 15.0 lbs

Technical Specs

  • Height 1-7/8"
  • For Use With Guard Dog
  • Item Cable Protector
  • Width 19-3/4"
  • Load Capacity 21,000 lbs.
  • Channel Height 1-21/64"
  • Max. Cable Dia. 1-21/64"
  • Channel Width 3-3/16"
  • Cable Protection System Components Color Yellow
  • Cable Protection System Components Length 18"
  • Cable Protection System Component Item Cable Protector
  • Style Drop Over
  • Material Polyurethane
  • Number of Channels 3
  • Connection Style Dog Bone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list