Skip Content
CABLE PROTECTOR, DROP OVER PED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE PROTECTOR, DROP OVER PED

FASTLANE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFFL1X4B
  • Mfr. Model # FL1X4B
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1414
  • Shipping Weight 19.0 lbs

Technical Specs

  • Height 1-1/2"
  • Item Cable Protector
  • Width 10-3/4"
  • For Use With Fastlane
  • Load Capacity 2100 lbs.
  • Channel Height 1"
  • Channel Width 4"
  • Max. Cable Dia. 1"
  • Material Polyurethane
  • Number of Channels 1
  • Style Drop Over
  • Connection Style T Shaped
  • Cable Protection System Components Length 36"
  • Cable Protection System Components Color Black
  • Cable Protection System Component Item Cable Protector

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list