Skip Content
CABLE PROTECTOR BRIDGE 5 CHAN GP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE PROTECTOR BRIDGE 5 CHAN GP

LINEBACKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCL2X150GP
  • Mfr. Model # CL2X150GP
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1416
  • Shipping Weight 17.0 lbs

Technical Specs

  • For Use With Linebacker 5-Channel General Purpose Cable Protectors
  • Item Cable Protector
  • Height 1-7/8"
  • Width 12"
  • Max. Cable Dia. 1-1/2"
  • Load Capacity 40,300 lbs.
  • Channel Width 1.5"
  • Material Polyurethane
  • Number of Channels 5
  • Style Cable Protector Bridge Tray
  • Connection Style T Shaped
  • Channel Height 1-1/2"
  • Cable Protection System Components Length 36"
  • Cable Protection System Component Item Cable Protector
  • Cable Protection System Components Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list