CABLE PROTECTOR ADA RAMP, 3 CHAN HD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE PROTECTOR ADA RAMP, 3 CHAN HD

LINEBACKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCPRP3BLU
  • Mfr. Model # CPRP3BLU
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1415
  • Shipping Weight 61.0 lbs

Technical Specs

  • For Use With Guard Dog
  • Height 2-7/8"
  • Item ADA Ramp
  • Width 34-13/16"
  • Cable Protection System Components Length 36"
  • Cable Protection System Component Item ADA Ramps
  • Cable Protection System Components Color Blue
  • Material Polyurethane
  • Load Capacity 20,150 lbs.
  • Style Drop Over
  • Number of Channels 3
  • Connection Style Dog Bone
  • Channel Height 1-1/4"
  • Channel Width 1-1/4"
  • Max. Cable Dia. 1-1/4"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list