CABLE PROTECTOR, 36IN, 5 CHANNEL close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE PROTECTOR, 36IN, 5 CHANNEL

YELLOW JACKET

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFYJ5125Y/B
  • Mfr. Model # YJ5125Y/B
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1415
  • Shipping Weight 28.0 lbs

Technical Specs

  • For Use With Yellow Jacket
  • Height 2"
  • Item Cable Protector
  • Width 5.125"
  • Channel Height 1-1/4"
  • Load Capacity 32,600 lbs.
  • Max. Cable Dia. 1"
  • Channel Width 5"
  • Material Polyurethane
  • Number of Channels 5
  • Connection Style Dog Bone Shape
  • Cable Protection System Components Color Black, Yellow
  • Cable Protection System Components Length 35"
  • Cable Protection System Component Item Cable Protector