Skip Content
CABLE PROTECTOR, 36IN, 1 CH OP TOP close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE PROTECTOR, 36IN, 1 CH OP TOP

LINEBACKER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # CSFCP1X125GP-O
  • Mfr. Model # CP1X125GP-O
  • UNSPSC # 24141510
  • CATALOGUE PAGE # 1415
  • Shipping Weight 14.0 lbs

Technical Specs

  • Height 1-5/8"
  • For Use With Linebacker
  • Item Cable Protector
  • Load Capacity 23,400 lbs.
  • Width 11-1/2"
  • Channel Height 1-1/4"
  • Channel Width 1-1/4"
  • Max. Cable Dia. 1-1/4"
  • Cable Protection System Component Item Cable Protector
  • Cable Protection System Components Color Orange
  • Cable Protection System Components Length 36"
  • Material Polyurethane
  • Number of Channels 1
  • Connection Style T Shaped
  • Style Split Top

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list