CABLE POWER RUBBER 25 FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE POWER RUBBER 25 FT

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC57Y03R
  • Mfr. Model # 57Y03R
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 4.7 lbs

Technical Specs

  • Application Tig Welding Ac and Dc
  • For Use With A-125 Series, A-150 Series, A-150 Modular, A-150 Auto
  • Includes 25' Rubber Power Cable
  • Item Power Cable - Rubber
  • Length 25'
  • Material Rubber
  • Characteristics Power Cable - Rubber, 25'
  • Type Power Cable - Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list