Skip Content
CABLE POWER HD 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE POWER HD 25FT

WELDCRAFT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WDC45V04HD
  • Mfr. Model # 45V04HD
  • UNSPSC # 26121629
  • CATALOGUE PAGE # N/A
  • Shipping Weight 2.1 lbs

Technical Specs

  • Application 25 Ft (7.6m)
  • For Use With 20, 20P, 22, 25, WP-225
  • Length 25 Ft (7.6m)
  • Material HD Vinyl
  • Item Power Cable
  • Characteristics HD Vinyl

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list