Skip Content
CABLE PIPE HEATING 240V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE PIPE HEATING 240V

RAYCHEM

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4MC01
  • Mfr. Model # 4MC01
  • UNSPSC # 26121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Features Waterproof
  • Item Self-Regulating Heating Cable
  • For Use With Refrigeration Applications, Short Pipes, Plastic and Metal Pipes
  • Mounting Location Wet or Dry
  • Watts On Metal 108
  • Watts On Plastic 144
  • Cable Length 18 ft.
  • Watts per Foot @ 40F 6
  • Standards UL Listed, CSA Certified
  • Max. Circuit Length 250 ft.
  • Heater Voltage 240 VAC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list