Skip Content
CABLE NONCONDUCTIVE NYLON 8FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE NONCONDUCTIVE NYLON 8FT

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY50945
  • Mfr. Model # 50945
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.11 lbs

Technical Specs

  • Colour Red
  • Item Lockout Cable
  • For Use With All Purpose Cable Lockout
  • Standards OSHA 1910.147
  • Cable Material Nonconductive Nylon
  • Cable Length 8 ft.
  • Cable Dia. 1/8"
  • Body Material No Body
  • Max. Number of Padlocks 0
  • OSHA Compliant Yes
  • Cable Lockout Style Cable Only
  • Body Dimensions No Body
  • Cable Coating Material Nylon

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list