Skip Content
CABLE NON-ROTATING WIRE 3/8IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE NON-ROTATING WIRE 3/8IN

VANGUARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # VGD2596-0024
  • Mfr. Model # 2596-0024
  • UNSPSC # 31151505
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Item Wire Rope
  • Length 5000 ft.
  • Material Steel
  • Outside Dia. 3/8"
  • Standards RR-W-410E
  • Coated/Uncoated Uncoated
  • Includes Cable and Reel

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list