CABLE,METAL CLAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE,METAL CLAD

AFC MC CABLES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JC33
  • Mfr. Model # 4JC33
  • UNSPSC # 26121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 36.4 lbs

Technical Specs

  • Item Flexible Aluminum Metal Clad Armored Cable
  • Wire and Cable Item Armored Cable
  • Cable Type - Wire and Cable MC Lite
  • Wire Size - Wire and Cable 12 AWG
  • Jacket Material - Wire and Cable Aluminum

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list