Skip Content
CABLE,METAL CLAD close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE,METAL CLAD

AFC MC CABLES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4JC31
  • Mfr. Model # 4JC31
  • UNSPSC # 26121613
  • CATALOGUE PAGE # N/A
  • Shipping Weight 29.7 lbs

Technical Specs

  • Item Flexible Aluminum Metal Clad Armored Cable
  • Wire and Cable Item Armored Cable
  • Cable Type - Wire and Cable MC Lite
  • Jacket Material - Wire and Cable Aluminum
  • Wire Size - Wire and Cable 12 AWG

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list