Skip Content
CABLE LOOP (PKG OF 5) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE LOOP (PKG OF 5)

KENNEDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # KDY99876
  • Mfr. Model # 99876
  • UNSPSC # 31162610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Colour Silver
  • Depth 5-3/4"
  • Item Cable Loop Toolboard Hook
  • Finish Bright Zinc
  • Material Steel
  • Load Rating 20 lb.
  • Construction Welded
  • Projection 6"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list