Skip Content
CABLE LOCKOUT W/6FT CABLE RED 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE LOCKOUT W/6FT CABLE RED 1/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65318
  • Mfr. Model # 65318
  • UNSPSC # 46171502
  • CATALOGUE PAGE # 2250
  • Shipping Weight 0.88 lbs

Product Details

Cable lock out, 6 ft. galvanized steel cable, 1/8 inch diameter, color red. Body made of impact modified nylon.

Technical Specs

  • Colour Red
  • For Use With Large Gate Valves
  • Item Cable Lockout
  • Body Material Impact Modified Glass Filled Nylon
  • Standards OSHA 29 CFR 1910.147, ANSI Standard Z244
  • Cable Material Galvanized Steel
  • Cable Length 6 ft.
  • Padlock Shackle Max. Dia. 9/32"
  • Cable Dia. 1/8"
  • Max. Number of Padlocks 1
  • OSHA Compliant Yes
  • Body Dimensions 6-1/2"H x 1-3/32"L x 3"W
  • Cable Coating Material Uncoated
  • Cable Lockout Style Grip-Cinching

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list