Skip Content
CABLE LOCKOUT 10IN FOR 65318 1/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE LOCKOUT 10IN FOR 65318 1/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY65320
  • Mfr. Model # 65320
  • UNSPSC # 46171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Colour Red
  • Item Lockout Cable
  • Cable Material Plastic Coated Steel
  • For Use With Lockout Devices
  • Cable Length 10 ft.
  • Body Dimensions 120" H x 120" L
  • Cable Dia. 1/8"
  • Body Material Glass Filled Nylon
  • Standards OSHA 29 CFR 1910.147, ANSI Standard Z244
  • Max. Number of Padlocks 0
  • Cable Lockout Style Cable Only
  • Cable Coating Material Uncoated

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list