!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
CABLE LOCKOUT, PINCH POINT/TAB CINCHING, INCLUDES CABLE, STEEL, 8 FT CABLE, RED

CABLE LOCKOUT, PINCH POINT/TAB CINCHING, INCLUDES CABLE, STEEL, 8 FT CABLE, RED

BRADY

CABLE LOCKOUT, PINCH POINT/TAB CINCHING, INCLUDES CABLE, STEEL, 8 FT CABLE, RED close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.
Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE LOCKOUT, PINCH POINT/TAB CINCHING, INCLUDES CABLE, STEEL, 8 FT CABLE, RED

CABLE LOCKOUT, PINCH POINT/TAB CINCHING, INCLUDES CABLE, STEEL, 8 FT CABLE, RED

BRADY

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $81.62 / EACH

EHC: EHC :

Compliance and Restrictions

  • None

Availability
Availability
Availability Service is temporarily down Available for pickup on: To view Availability, please select a Branch
Availability Service is temporarily down Expected to arrive on: To view Availability for another location, please enter postal code below Availability dates may vary based on the assortment of product in the cart and is not final until you complete your order.

Selected Branch


Please select pick up location
Postal Code should be in LNLNLN format e.g. L3T7W8
https://catalogue.grainger.ca/2023?hybris=true
  • Item # BDY50943
  • Mfr. Model # 50943
  • UNSPSC # 46171502
  • CATALOGUE PAGE # 1538
  • Shipping Weight 0.75 lbs

Product Details

All purpose cable lockout with 8 ft. sheathed metal cable. A built-in cable loop keeps cable neatly coiled when stored, also keeps extra cable from dangling loose and posing a hazard when in use.

Technical Specs

  • Item Cable Lockout
  • Body Material Polypropylene
  • Cable Diameter 1/8 in
  • Cable Lockout Type Pinch Point/Tab Cinching
  • Cable Material Finish Vinyl
  • For Maximum Padlock Shackle Diameter 11/32 in
  • Maximum Number of Padlocks 4
  • Body Depth 1.28 in
  • Body Width 3.25 in
  • Body Colour Red
  • Cable Colour Red
  • Cable Length 8 ft
  • Cable Material Steel
  • Compatible Cable Lockout Not Applicable
  • Includes Cable Yes
  • Resistance Properties Chemical Resistant, Corrosion Resistant, Temperature Resistant
  • Body Height 6 in
  • Standards RoHS 2011/65/EU Compliant, RoHS 2015/863 Compliant

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list