Skip Content
CABLE LINER 035-045 0.9-1.2MM 26FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE LINER 035-045 0.9-1.2MM 26FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP44-3545-25
  • Mfr. Model # KP44-3545-25
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 726
  • Shipping Weight 1.0 lbs

Product Details

Cable liner, 26 ft Gun model Magnum(R) PRO 250, 350, 450. Liner size 0.035 - 0.045 inch/ 0.9 - 1.2 mm.

Technical Specs

  • Gun Model Magnum(R) PRO 250, 350, 450
  • Type Magnum(R) 300 Consumables
  • Item Cable Liner
  • Size 0.035 - 0.045"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list