CABLE LINER 035-045 0.9-1.2MM 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE LINER 035-045 0.9-1.2MM 15FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP44-3545-15
  • Mfr. Model # KP44-3545-15
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 726
  • Shipping Weight 1.16 lbs

Product Details

MIG gun cable liner, nominal length 15 ft, for use with Lincoln Electric MIG gun models Magnum(R) PRO 250, 350, 450, Liner size 0.035 - 0.045 inch/ 0.9 - 1.2 mm.

Technical Specs

  • Item Cable Liner
  • Size 0.035 - 0.045"
  • Type Magnum(R) 300 Consumables
  • Gun Model Magnum(R) PRO 250, 350, 450
  • For Use With Lincoln Electric MIG gun models Magnum PRO 250, 350, 450

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list