CABLE LINER 035-045 0.9-1.2MM 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE LINER 035-045 0.9-1.2MM 15FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP42-4045-15
  • Mfr. Model # KP42-4045-15
  • UNSPSC # 23171511
  • CATALOGUE PAGE # 727
  • Shipping Weight 0.8 lbs

Product Details

Magnum(R) 250L consumables. Cable liner. Size: 0.035 - 0.045 inch (0.9 - 1.2 mm).

Technical Specs

  • Size 0.035-0.045"
  • Type Magnum(R) PRO 250L Consumables
  • Item Cable Liner
  • Wire Size (In.) 0.035 - 0.045
  • For Use With Lincoln Electric's Magnum 100 L Gun
  • Features Cable Liner
  • For MIG Guns Lincoln Magnum 100L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list