Skip Content
Discontinued with Replacement
CABLE LINER 025-035 0.6-0.9MM 15FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE LINER 025-035 0.6-0.9MM 15FT

LINCOLN ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # LNEKP1937-3
  • Mfr. Model # KP1937-3
  • UNSPSC # 23171511
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.0 lbs
Suggested Replacement Product
CABLE LINER .023-.035

Price: NA

Product Details

Magnum(R) 100L consumables. Cable liner. Size: 0.025 - 0.035 inch (0.6 - 0.9 mm).

Technical Specs

  • Item Cable Liner
  • Type Magnum(R) 100L Consumables
  • For Use With Lincoln Electric's Magnum 100 Gun And Cable.
  • Wire Size (In.) .025-.035
  • For MIG Guns Lincoln(R) Magnum 100L

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list