Skip Content
CABLE HEIGHT METER,6 LINES 10 TO 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE HEIGHT METER,6 LINES 10 TO 50

MEGGER

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3GZX8
  • Mfr. Model # 3GZX8
  • UNSPSC # 39121001
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.4 lbs

Technical Specs

  • Accuracy +/-0.5% +/-2 Digits
  • Includes Case and Instructions
  • Item Cable Height Meter
  • Number of Wires 6
  • Display LCD
  • Auto Power Off Yes
  • Power Source (1) 9V Battery
  • Operating Temp. Range 14 to 104 Degrees F
  • Min. Distance Between Cables 5.9"
  • Measuring Units Feet and Inches or Meters
  • Range @ 1/8 In. Min. Cable Dia. 10 to 32 ft.
  • Range @ 1/2 In. Min. Cable Dia. 10 - 50 ft.
  • Range @ 1 In. Min. Cable Dia. 10 to 50 ft.
  • Range @ 1/4 In. Min. Cable Dia. 10 to 39 ft.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list