CABLE GLAND,HAZLOC,UNARMORED CABLE, close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE GLAND,HAZLOC,UNARMORED CABLE,

APPLETON ELECTRIC

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG10G052
  • Mfr. Model # 10G052
  • UNSPSC # 39121719
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Silver
  • Connector Type Straight
  • Item Cable Gland
  • Standards C22.2 No. 174, ATEX II 2 G, D: Ex d IIC: Ex e II: Ex nR II: Ex tD A21: Zone 1 and 2, Zone 21 and 22: Gas Groups IIA, IIB and IIC: ATEX Ex IM2: Ex d I, Ex e I

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list