Skip Content
CABLE FREEZE PROT. 12FT 60W 5/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE FREEZE PROT. 12FT 60W 5/PK

EASYHEAT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # SNLPSR1012
  • Mfr. Model # PSR1012
  • UNSPSC # 26121601
  • CATALOGUE PAGE # 1480
  • Shipping Weight 1.4 lbs

Product Details

EasyHeat commercial self regulating pre-terminated cable. Features a water resistant TPE jacket and has a three wire plug with pilot light. 120 volt. 12 foot length, 60 watts.

Technical Specs

  • Watts per Cable @ 40F 60
  • Cable Length 12 ft.
  • Watts per Foot @ 40F 5 Watts Per Foot At 50 Degrees F
  • Standards UL Listed, Canadian Safety Standard and CSA
  • Features Parallel Resistance, Self-Regulating Cable
  • Includes Integral Three-Wire Plug with a Pilot Light That Confirms Connection to a Good Power Source
  • Item PSR Heating Cables
  • Voltage 120 VAC
  • For Use With Water Filled Plastic, Metallic Pipes and Deicing Roofs
  • Mounting Location On Roof and Pipes

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List