!
Browser upgrade recommended: Improve your Grainger.ca experience by upgrading your browser to Edge or Chrome. Learn more about our supported browsers.
Discontinued with Replacement
CABLE FREEZE FREE

CABLE FREEZE FREE

EASYHEAT

CABLE FREEZE FREE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.
Roll over image to zoom.

This product has been DISCONTINUED and can no longer be ordered.

Available only while supplies last. Quantities may be limited. The Item is FINAL SALE.
CABLE FREEZE FREE

CABLE FREEZE FREE

EASYHEAT

https://catalogue.grainger.ca/2023?hybris=true
  • Item # SNL2302
  • Mfr. Model # 2302
  • UNSPSC # 26121601
  • CATALOGUE PAGE # N/A
  • Shipping Weight 14.04 lbs
Suggested Replacement Product
SELF REGULATING HEATING CABLE, CSA/CUL, 3-CONDUCTOR, 3 W/FT 40 ° F, CABLE 300 FT L

Web Price If you have a User ID, sign in to view your account pricing. Your price may be different from the price displayed. : $911.88 / EACH

EHC: EHC :

Product Details

Freeze free 300 foot cable for self-regulating pipe heating system.

Technical Specs

  • Item Freeze Free Heating Cable
  • Watts per Foot @ 40F 3 Watts Per Foot At 50 Degrees F
  • Max. Circuit Length 75 ft.
  • Standards UL Listed, Canadian Safety Standard and CSA
  • Cable Length 300 ft.
  • Voltage 120 VAC
  • For Use With Plastic or Metal Pipes

Compliance and Restrictions

  • None

SDS Document Not Found

For assistance please contact the SDS Coordinator by email at productcompliance@grainger.ca

Accessories

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list