CABLE FLEXIBLE SJOOW3C14 300V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE FLEXIBLE SJOOW3C14 300V

CAROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GCCSJOOW3C14
  • Mfr. Model # SJOOW3C14
  • UNSPSC # 26121629
  • CATALOGUE PAGE # 1393
  • Shipping Weight 0.6 lbs

Product Details

Type SJOOW number 3 portable cord, 14 AWG conductor, 41 inches x 30 inch strand, 0.030 inches nominals insulated, 0.365 inches outside diameter, 18 amps, 76 inches spool length.

Technical Specs

  • Max. Voltage 300 V
  • Number of Conductors 3
  • Item Rubber Cord
  • Jacket Colour Black
  • Standards UL/CSA/MSHA
  • Spool Length 250 ft.
  • Conductor Material Copper
  • Features Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, Flexibility, Excellent Abrasion Resistance, Water-Resistant, Ul Listed and CSA Certified for Indoor and Outdoor Use, Ozone, Sunlight (UV) and Weather-Resistant and Trumark(R) Sequential Footage Marking.
  • Max. Amps 18
  • Temp. Range -40 Degrees F - 194 Degrees F
  • Nominal Outside Dia. 0.370"
  • Indoor / Outdoor Indoor/Outdoor
  • Stranded / Solid Stranded
  • Wire Color Black, White, Green
  • Jacket Type - Wire and Cable SJOOW
  • Wire and Cable Item Portable Cord
  • Jacket Material - Wire and Cable Carolprene(R)
  • Wire Size - Wire and Cable 14 AWG

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list