Skip Content
CABLE FLEXIBLE SJOOW2C14 300V close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE FLEXIBLE SJOOW2C14 300V

CAROL

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GCCSJOOW2C14
  • Mfr. Model # SJOOW2C14
  • UNSPSC # 26121629
  • CATALOGUE PAGE # 1393
  • Shipping Weight 20.1 lbs

Product Details

Type SJOOW number 2 portable cord, 14 AWG conductor, 41 inches x 30 inch strand, 0.030 inches nominals insulated, 0.340 inches outside diameter, 18 amps, 76 inches spool length.

Technical Specs

  • Number of Conductors 2
  • Item Rubber Cord
  • Jacket Colour Black
  • Max. Voltage 300 V
  • Spool Length 250 ft.
  • Standards UL/CSA/MSHA
  • Conductor Material Copper
  • Features Excellent Resistance to Oil and Moisture, Good Tensile Strength, Elongation and Aging Characteristics, Flexibility, Excellent Abrasion Resistance, Water-Resistant, Ul Listed and CSA Certified for Indoor and Outdoor Use, Ozone, Sunlight (UV) and Weather-Resistant and Trumark(R) Sequential Footage Marking.
  • Temp. Range -40 Degrees F - 194 Degrees F
  • Max. Amps 18
  • Indoor / Outdoor Indoor/Outdoor
  • Nominal Outside Dia. 0.340"
  • Wire Color Black, White
  • Stranded / Solid Stranded
  • Wire and Cable Item Portable Cord
  • Wire Size - Wire and Cable 14 AWG
  • Jacket Material - Wire and Cable Carolprene(R)
  • Jacket Type - Wire and Cable SJOOW

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List