Skip Content
CABLE FLANGE CLIP,DIA 0.468-0.562 I close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

CABLE FLANGE CLIP,DIA 0.468-0.562 I

CADDY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG2KWX6
  • Mfr. Model # 2KWX6
  • UNSPSC # 31151606
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.01 lbs

Technical Specs

  • Finish Electroplated
  • Item Cable Flange Clip
  • Standards -
  • Wire Range 0.468" - 0.562"
  • For Use With MC/AC Cable
  • Mounting Type Snap On
  • Material Spring Steel
  • Flange Thickness 3/16" - 9/32"
  • Sub-Category Conduit and Cable Hangers

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list