Skip Content
CABLE,FIBER OPTIC close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE,FIBER OPTIC

OMRON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG4A340
  • Mfr. Model # 4A340
  • UNSPSC # 26121607
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Sheath Plastic
  • Max. Sensing Distance 120mm
  • Item Fiber Optic Photoelectric Sensor
  • Fiber Material Core Plastic

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list