Skip Content
CABLE,EXTENSION,9 PINS,CABLE LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE,EXTENSION,9 PINS,CABLE LENGTH

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M941
  • Mfr. Model # 11M941
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.15 lbs

Technical Specs

  • For Use With Line Driver Rotary Encoders
  • Item Cable
  • Number of Conductors 9
  • Standards CE
  • Cable Length 10m
  • Wire Size 24 AWG
  • End 1 Connection Type Receptacle
  • End 1 Number of Pins 9
  • End 2 Connection Type Bare Wire
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list