Skip Content
CABLE,EXTENSION,9 PINS,CABLE LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE,EXTENSION,9 PINS,CABLE LENGTH

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M939
  • Mfr. Model # 11M939
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • For Use With Line Driver Rotary Encoders
  • Item Cable
  • Standards CE
  • Number of Conductors 9
  • Wire Size 24 AWG
  • Cable Length 2m
  • End 1 Gender and Plug End Female Straight
  • End 1 Connection Type Receptacle
  • End 2 Gender and Plug End Bare Wire
  • End 2 Connection Type Bare Wire
  • End 1 Number of Pins 9

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list