CABLE,EXTENSION,6 PINS,CABLE LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

CABLE,EXTENSION,6 PINS,CABLE LENGTH

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M938
  • Mfr. Model # 11M938
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.05 lbs

Technical Specs

  • Standards CE
  • For Use With Totem Pole, NPN Open Collector, Voltage, Rotary Encoders
  • Item Cable
  • Number of Conductors 6
  • Wire Size 24 AWG
  • Cable Length 10m
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Bare Wire
  • End 1 Number of Pins 6
  • End 1 Gender and Plug End Female Straight
  • End 2 Gender and Plug End Bare Wire

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list