Skip Content
CABLE,EXTENSION,6 PINS,CABLE LENGTH close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE,EXTENSION,6 PINS,CABLE LENGTH

AUTONICS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GGE11M936
  • Mfr. Model # 11M936
  • UNSPSC # 26121536
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • For Use With Totem Pole, NPN Open Collector, Voltage, Rotary Encoders
  • Item Cable
  • Number of Conductors 6
  • Standards CE
  • Wire Size 24 AWG
  • Cable Length 2m
  • End 1 Number of Pins 6
  • End 1 Connection Type Receptacle
  • End 2 Connection Type Bare Wire
  • End 2 Gender and Plug End Bare Wire
  • End 1 Gender and Plug End Female Straight

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list