Skip Content
CABLE EXTENSION 300V 3COND 16GA close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE EXTENSION 300V 3COND 16GA

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO82-5907
  • Mfr. Model # 82-5907
  • UNSPSC # 26121613
  • CATALOGUE PAGE # 3038
  • Shipping Weight 7.76 lbs

Product Details

Extension copper cable, ethylene propylene-diene monomer (EPDM) compound jacket, 3 conductors, 16 gauge, outside diameter .330, 300 volts, 100 feet per spool.

Technical Specs

  • Colour Black, White, Green
  • Material of Construction Copper Cable
  • Amps 300 V
  • Type 100 ft per Spool.

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list