Skip Content
CABLE EXT CCTV CAMERA 25FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

CABLE EXT CCTV CAMERA 25FT

SPECO TECHNOLOGIES

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG6LY20
  • Mfr. Model # 6LY20
  • UNSPSC # 46171610
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.5 lbs

Technical Specs

  • For Use With Closed Circuit Television Cameras
  • Function Combines Both Power and Video Signal in One Multi Purpose Cable
  • Length 25 ft.
  • Characteristics Extends The Length OF The Cable Between The Camera And The Monitor
  • Item Extension Cable

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list